- 100 Single Chain, 42 Teeth, Taper-Lock Bushing (3020)
features
- Fits shaft securely
- Allows exact ratio/rating required
- Compact design
- Easy installation
compliances
- 0
| Bushing Series | 3020 |
| Outside Dia. | 17.43 in |
| Bushing Bore [Max] | 3 in |
| Pitch Diameter | 16.727 in |
| Type | B |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Width Across Teeth | 0.692 in |
| Inch/Metric | Inch |
| No. of Teeth | 42 |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5 1/4 in |
| Bushing Type | Taperlock |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| Length Through Bore | 1.75 in |
| Weight | 42.89 LB |
| EAN or UPC | 782475596164 |

