- 100 Single Chain, 25 Teeth, Hardened, Taper-Lock Bushing (2517)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Sprocket Style | B |
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 9.974 in |
| Type | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Outside Dia. | 10.645 in |
| Bushing Bore [Max] | 2.5 in |
| Hub Dia. | 4 1/2 in |
| Width Across Teeth | 0.692 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Length Through Bore | 1.75 in |
| No. of Teeth | 25 |
| Bushing Series | 2517 |
| Weight | 14.82 LB |
| EAN or UPC | 782475596331 |

