- 100 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Length Thru | 0.933 in |
| Width Across Teeth | 0.692 in |
| Inch/Metric | Inch |
| Hub Dia. | 4.188 in |
| Pitch Diameter | 5.617 in |
| Chain Pitch | 1.25 in |
| Bore Range [Min] | 1.25 in |
| Chain No. | 100 |
| Length Through Bore | 1.625 in |
| Outside Dia. | 6.227 in |
| Material | Steel |
| No. of Strands Across | 1 |
| No. of Teeth | 14 |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Weight | 8.0 LB |
| EAN or UPC | 782475057054 |

