- 1008 Series Bushing
- 13/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 13/16 in |
| Bushing Series | 1008 |
| Cap Screws | 2 |
| Wrench Torque | 4.58 lbf |
| Large Diameter | 1.386 in |
| Capscrew Size | 1/4 in x 1/2 in |
| Keyway Size | 3/16 x 3/32 |
| Torque Capacity | 100 lbf |
| Length Through Bore | 0.870 in |
| Small Diameter | 2 in |
| Weight | 0.212 LB |
| EAN or UPC | 782475096657 |

