- 10085 Series Bushing
- 10 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 8.5 in |
| Bushing Series | 10085 |
| Cap Screws | 4 |
| Large Diameter | 14 3/4 in |
| Wrench Torque | 1141.6 lbf |
| Keyway Size | 2 1/2 x 7/8 |
| Torque Capacity | 72416.6 lbf |
| Bore Size | 10 in |
| Capscrew Size | 1 1/2 x 4 1/4 |
| Weight | 157.5 LB |
| EAN or UPC | 782475094301 |

