Skip to content Skip to navigation menu
Taperlock Sheave for 8V Belts

10/8V21.2 5050

Taperlock Sheave for 8V Belts
Item #100944305
  • 10 Grooves
  • 21.2" Outside Diameter
  • 8V Belt Size
  • 5050 Bushing Required
  • 2 7/16" to 5" Bore Range
Taperlock Sheave for 8V Belts
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Grooves
  • 21.2" Outside Diameter
  • 8V Belt Size
  • 5050 Bushing Required
  • 2 7/16" to 5" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
No. of Grooves 10
Type A3
M 4.12 in
Overall Length 11.62 in
Belt Size 8V
8V Pitch Dia. 21 in
Bore Range [Max] 5 in
E (Knuckle Width) 2.5 in
Inch/Metric Inch
Outside Dia. 21.2 in
Bore Range [Min] 2.4375 in
Bushing Series 5050
Bushing Type Taperlock
Length Through Bore 5 in
Belt Match 1, 10
Weight 254.0 LB
EAN or UPC 782475082322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison