- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 4.5 in |
| Length Through Bore | 4.63 in |
| M | 3.56 in |
| K (in) | 1.96 in |
| Bore Range [Min] | 1.5 in |
| Overall Length | 11.63 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Belt Size | 8V |
| 8V Pitch Dia. | 12.3 in |
| Type | A1 |
| Bushing Type | QD |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Outside Dia. | 12.5 in |
| Bushing Series | J |
| Weight | 132.6 LB |
| EAN or UPC | 782475155477 |

