- 10 Grooves
- 8" Outside Diameter
- 5V Belt Size
- 3030 Bushing Required
- 15/16" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A1 |
| Bushing Series | 3030 |
| Outside Dia. | 8 in |
| Bore Range [Min] | 0.9375 in |
| Overall Length | 7.18 in |
| E (Knuckle Width) | 1 in |
| Bore Range [Max] | 3.25 in |
| Bushing Type | Taperlock |
| Belt Match | 1, 10 |
| Length Through Bore | 3 in |
| No. of Grooves | 10 |
| Belt Size | 5V |
| M | 3.18 in |
| Inch/Metric | Inch |
| Weight | 38.9 LB |
| EAN or UPC | 782475085989 |

