- 10 Grooves
- 50" Outside Diameter
- 5V Belt Size
- 5050 Bushing Required
- 2 7/16" to 5" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Overall Length | 7.18 in |
| Belt Match | 1, 10 |
| Outside Dia. | 50 in |
| Bore Range [Max] | 5 in |
| Bushing Series | 5050 |
| Length Through Bore | 5 in |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| No. of Grooves | 10 |
| M | 1.43 in |
| Bore Range [Min] | 2.4375 in |
| Belt Size | 5V |
| Type | A3 |
| E (Knuckle Width) | 0.75 in |
| Weight | 600.0 LB |
| EAN or UPC | 782475085750 |

