- 10 Grooves
- 16" Outside Diameter
- 5V Belt Size
- 4545 Bushing Required
- 1 15/16" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 1.9375 in |
| Bushing Series | 4545 |
| Outside Dia. | 16 in |
| Length Through Bore | 4.5 in |
| M | 2.68 in |
| Belt Match | 1, 10 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Bushing Type | Taperlock |
| No. of Grooves | 10 |
| Bore Range [Max] | 4.5 in |
| Overall Length | 7.18 in |
| Type | A2 |
| Weight | 212.0 LB |
| EAN or UPC | 782475085712 |

