- 10 Grooves
- 5" Outside Diameter
- 3V Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Overall Length | 4.34 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.6875 in |
| 3V Pitch Dia. | 4.95 in |
| Bushing Type | Taperlock |
| Outside Dia. | 5 in |
| Type | A1 |
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 10 |
| E (Knuckle Width) | 2.59 in |
| Length Through Bore | 1.75 in |
| Belt Size | 3V |
| Belt Match | 1, 10 |
| Bushing Series | 2517 |
| Weight | 8.404 LB |
| EAN or UPC | 782475086801 |

