- One Piece Solid Collar
- 1 7/16 in ID x 2 1/4 in OD x 3/4 in Wide
- Steel, Plain Finish
| O.D. | 2.25 in |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| Material | Steel |
| I.D. | 1 7/16 in |
| Set Screw | 1 |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 UNF |
| Finish | Plain |
| Weight | 0.5 LB |
| EAN or UPC | 782475019489 |

