- 1 Groove
- 2.8" Outside Diameter
- 3V Belt Size
- 1108 Bushing Required
- 1/2" to 1 1/8" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Length Through Bore | 0.875 in |
| Outside Dia. | 2.8 in |
| Belt Match | 1 |
| Belt Size | 3V |
| No. of Grooves | 1 |
| Bushing Type | Taperlock |
| 3V Pitch Dia. | 2 3/4 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.06 in |
| Bushing Series | 1108 |
| Bore Range [Min] | 0.5 in |
| Type | A1 |
| Overall Length | 0.935 in |
| Bore Range [Max] | 1.125 in |
| Weight | 0.9 LB |
| EAN or UPC | 782475086900 |

