- 1 Groove
- 19" Outside Diameter
- 3V Belt Size
- 3020 Bushing Required
- 7/8" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Bushing Series | 3020 |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Bore Range [Min] | 0.875 in |
| M | 2 in |
| Outside Dia. | 19 in |
| Bushing Type | Taperlock |
| Overall Length | 2 in |
| Bore Range [Max] | 3.25 in |
| Type | C3 |
| 3V Pitch Dia. | 18.95 in |
| Belt Size | 3V |
| Length Through Bore | 2 in |
| Weight | 39.2 LB |
| EAN or UPC | 782475086276 |

