- Two Piece Split Collar
- 1 3/4 in ID x 3 3/4 in OD x 1 9/16 in Wide
- Iron, Plain Finish
| Material | Iron |
| Collar Style | Two Piece - Split |
| I.D. | 1 3/4 in |
| Set Screw | 1 |
| Inch/Metric | Inch |
| Finish | Plain |
| O.D. | 3.75 in |
| Recessed Screw | Yes |
| Weight | 2.21 LB |
| EAN or UPC | 782475008049 |

