- Two Piece Clamp Coupling
- 1 11/16" Bore
- 4 13/16" OD
- 7 1/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Bore B | 1 11/16 in |
| Material | Cast Iron |
| O.D. | 4.8125 in |
| Keyway | With Keyway |
| Recessed Screw | No |
| Coupling Type | Two Piece |
| Screw Size | 1/2 in |
| Bore A | 1 11/16 in |
| Length | 7 1/16 in |
| Finish | N/A |
| Weight | 14.2 LB |
| EAN or UPC | 782475007004 |

