- One Piece Solid Collar
- 1 1/8 in ID x 1 3/4 in OD x 5/8 in Wide
- Steel, Plain Finish
| Screw Size | 5/16-24 UNF |
| O.D. | 1.75 in |
| I.D. | 1 1/8 in |
| Material | Steel |
| Set Screw | 1 |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Recessed Screw | Yes |
| Weight | 0.24 LB |
| EAN or UPC | 782475019434 |

