- One Piece Solid Collar
- 1 1/4 in ID x 2 in OD x 11/16 in Wide
- Steel, Plain Finish
| O.D. | 2 in |
| I.D. | 1 1/4 in |
| Finish | Plain |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| Set Screw | 1 |
| Screw Size | 3/8-24 UNF |
| Weight | 0.36 LB |
| EAN or UPC | 782475019458 |

