- 1 1/4" ID x 2.829" OD x 13/16" Outer Ring Width
- Open (Unsealed)
- No Locking Device
- Non-Lubricated
- Steel
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 1.3125 in |
| Lubrication | Non-Lubricated |
| Seal Type | Unsealed |
| I.D. | 1 1/4 in |
| O.D. | 2.829 in |
| Bearing Type | Sleeve Bearing |
| Outer Ring Width | 13/16 in |
| Overall Width | 1 5/16 in |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Weight | 1.05 LB |
| EAN or UPC | 782475234950 |

