- Two Piece Split Collar
- 1 1/2 in ID x 3 3/8 in OD x 1 7/16 in Wide
- Iron, Plain Finish
| Recessed Screw | Yes |
| Set Screw | 1 |
| Collar Style | Two Piece - Split |
| I.D. | 1 1/2 in |
| Finish | Plain |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Material | Iron |
| Weight | 1.56 LB |
| EAN or UPC | 782475008025 |

