
- Size 14 Coupling Flange
- RSB
- Min. Bore 2": Max. Bore 5"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
Hub Dia. | 7.50 in |
Material | Cast Iron |
Bore Range [Max] | 5 in |
RPM [Max] | 2,200 rpm |
Set Screw | Yes |
Outside Dia. | 13.88 in |
Hub Length | 1.06 in |
Coupling Size | 14S |
Length Through Bore | 4.5 in |
Bore Range [Min] | 2 in |
Weight | 82.5 LB |
EAN or UPC | 782475872459 |
