
- Size 13 Coupling Flange
- RSB
- Min. Bore 2"
- Max. Bore 4 1/2"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
Material | Cast Iron |
Bore Range [Min] | 2 in |
Coupling Size | 13S |
Set Screw | Yes |
Bore Range [Max] | 4.5 in |
Outside Dia. | 11.75 in |
Length Through Bore | 4.38 in |
Hub Length | 1.31 in |
Hub Dia. | 6.75 in |
RPM [Max] | 2,400 rpm |
Weight | 51.86 LB |
EAN or UPC | 782475873319 |
