
- Size 8 Coupling Flange
- RSB
- Min. Bore 3/4"
- Max. Bore 1 15/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
Set Screw | Yes |
Length Through Bore | 2.09 in |
Bore Range [Max] | 2.125 in |
RPM [Max] | 4,500 rpm |
Hub Length | 3/4 in |
Material | Cast Iron |
Bore Range [Min] | 0.5 in |
Hub Dia. | 3.25 in |
Coupling Size | 8S |
Outside Dia. | 5.45 in |
Weight | 5.75 LB |
EAN or UPC | 782475872411 |
