
- Size 7 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
Material | Cast Iron |
RPM [Max] | 5,250 rpm |
Outside Dia. | 4.63 in |
Length Through Bore | 1.84 in |
Coupling Size | 7S |
Bore Range [Max] | 1.875 in |
Hub Dia. | 2.81 in |
Set Screw | Yes |
Hub Length | 0.69 in |
Bore Range [Min] | 0.5 in |
Weight | 3.62 LB |
EAN or UPC | 782475874071 |
