
- Size 5 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 1/4"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
Material | Cast Iron |
RPM [Max] | 7,600 rpm |
Hub Dia. | 1.88 in |
Coupling Size | 5S |
Bore Range [Min] | 0.5 in |
Hub Length | 0.45 in |
Set Screw | Yes |
Length Through Bore | 1.34 in |
Outside Dia. | 3.25 in |
Bore Range [Max] | 1.25 in |
Weight | 1.3 LB |
EAN or UPC | 782475870189 |
