Skip to content Skip to navigation menu
Dixon Valve & CouplingVR6500NP

VR6500NP

Item #118905318
  • 6500 Vapor Elbow w/o poppet D: 999
Dixon Valve & CouplingVR6500NP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6500 Vapor Elbow w/o poppet D: 999

applications

  • In many areas fuel stations are equipped with dual point tank connections one connection is for the fuel delivery and the other connection is for the vapor recovery connection The vapor elbow bottom connection is connected to the fuel station on a ground tank vapor adapter and the top connection to the vapor hose which returns the fuel vapors back to the tanker.

features

  • Grease nipple enables the greasing of the lever stem and Acetal bushings help keep everything moving smoothly even in the harshest of conditions Inlet probes are standard
  • Bolt on outlets allow the outlet to be changed without having to worry about galling of threads Ergonomic ball handle lever which can be mounted either on the left or right side Heavy duty bolt on arm attachment plate increases the strength of the lever pivot There are no impact susceptible pivot bolts or casting bosses to break Arm hinge points use a double yoke design which increases the arm strength.
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison