Skip to content Skip to navigation menu
Dixon Valve & CouplingC28-04A

C28-04A

1/2 Standard Combination Unit-Auto
Item #104200603
  • 1/2 Standard Combination Unit-Auto
Dixon Valve & CouplingC28-04A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 Standard Combination Unit-Auto

features

  • Automatic Drain
  • Transparent Bowl and Guard
  • Quick disconnect bowl bowl guard
  • Modern design and appearance
  • F28 series Filter has a 5 micron element and a 6 oz bowl
  • R28 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 6.11 oz bowl an adjustable oil feed and a full view sight dome 2 end blocks and 2 mounting brackets with joiner set and port O-ring are included
Weight 9.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison