Skip to content Skip to navigation menu
Dixon Valve & CouplingC26-03M

C26-03M

3/8" Standard Combination Unit
Item #101798921
  • 3/8" Standard Combination Unit
Dixon Valve & CouplingC26-03M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Standard Combination Unit

features

  • Manual Drain
  • Transparent Bowl and Guard
  • F26 Series Filter has a 5 micron element and a 10 oz bowl
  • F26 series Regulator is self-relieving with a 0-125 PSI adjusting range and is supplied with a GC230 gauge
  • L26 series Lubricator has a 10 oz bowl an adjustable oil feed and a full view sight dome 2 modular sleeves 2 mounting brackets sleeve and bracket and 2 end blocks are included
Weight 8.628 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison