Skip to content Skip to navigation menu
Dixon Valve & CouplingB28-04MG

B28-04MG

1/2" Standard Filter/Reg, Manual
Item #101440924
  • 1/2" Standard Filter/Reg, Manual
Dixon Valve & CouplingB28-04MG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Standard Filter/Reg, Manual

applications

  • Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.

features

  • 5-125 PSIG adjusting range for transparent bowl with guard
  • 5 micron element
  • 2.87 oz bowl
  • Self-relieving standard
  • Spring-loaded diaphragm
  • Two 1/4 gauge ports located on the front and rear faces of the body These ports may be used as additional regulated ports or for pressure gauges Plug unused port(s Transparent bowl supplied with GC230 gauge
Weight 3.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison