Skip to content Skip to navigation menu
Dixon Valve & CouplingB28-03MGMB

B28-03MGMB

3/8" Standard Filter/Reg, Manual
Item #104202090
Dixon Valve & CouplingB28-03MGMB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.

features

  • 10-250 PSIG adjusting range for metal bowl with sight glass
  • 5 micron element
  • 2.87 oz bowl
  • Self-relieving standard
  • Spring-loaded diaphragm
  • Two 1/4 gauge ports located on the front and rear faces of the body These ports may be used as additional regulated ports or for pressure gauges Plug unused port(s Metal bowl supplied with GC240 gauge
Weight 4.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison