
Dixon Valve & Coupling
A212-120
A212 CONTROL MONITOR, DUAL CHANNEL 120VAC, EXD ENCLOSURE
Item #118931160


- A212 CONTROL MONITOR, DUAL CHANNEL 120VAC, EXD ENCLOSURE
applications
- Shutdown system for tank cars tank trucks barges and ships suitable for open and closed dome
features
- Rugged explosion proof weather chemical and corrosion resistant
- LED status lights are visible through the glass cover
- Inserts into the tank through standard 1/2 NPT fitting
- The probe can be portable or permanently installed in the vessel
- Laser engraved graduated rod with 1/4 graduations
- Probe-to-controller cable protected by stainless steel interlocking armor sheath and heavy-duty latching connectors at both ends
- Fail-safe design unit trips in the event of an open or shorted cable or loss of power
- Choice of capacitance conductivity ultrasonic temperature or float sensors
- Input power:120 VAC 240 VAC or 24 VDC 2.5 watts
- Output relay de-energizes on high level broken or shorted sensor cables or loss of power
- Sensor excitation open circuit voltage 8 VDC short circuit current 8MA with built-in FM-approved barrier
- Optional self-test feature tilt and ground verification interlocks and latching circuit available
Weight | 0.0 LB |
