
- 3" Style 20, WXW, Stainless Steel NBR Seals
applications
- Used wherever a leak-proof swivel connection is needed in pipelines or in combination with hoses to eliminate hose twisting Industries range from petroleum petrochemical refining mining distilling paint farm irrigation and fertilizing wastewater treatment plants and food and beverage process equipment Dixon s swivel joints are found in blending plants drum filling applications fluid and dry bulk transfer vacuum trucks oil and gas trucks and water trucks Larger swivels can be found in the steel industry marine bulk transfer and many more.
features
- Spring loaded triple V-ring sealing system ensures a leakproof seal at either high or low pressure and extends seal life
- Full 360 rotational movement
- Wide spacing between dual ball bearing raceways ensures greater load bearing capacity
- Precision-machined design ensures alignment and years of trouble-free service
- Hydrostatic testing is performed on all swivels before shipment
- O-ring dust seal protects the ball races and seals chamber from outside elements
Weight | 12.61 LB |
