Skip to content Skip to navigation menu
Dixon Valve & Coupling220WXWCS11100

220WXWCS11100

2" Style 20, WXW, Carbon Steel w/Viton Pressure & Dust Seals
Item #118930307
  • 2" Style 20, WXW, Carbon Steel w/Viton Pressure & Dust Seals
Dixon Valve & Coupling220WXWCS11100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Style 20, WXW, Carbon Steel w/Viton Pressure & Dust Seals

applications

  • Used wherever a leak-proof swivel connection is needed in pipelines or in combination with hoses to eliminate hose twisting Industries range from petroleum petrochemical refining mining distilling paint farm irrigation and fertilizing wastewater treatment plants and food and beverage process equipment Dixon s swivel joints are found in blending plants drum filling applications fluid and dry bulk transfer vacuum trucks oil and gas trucks and water trucks Larger swivels can be found in the steel industry marine bulk transfer and many more.

features

  • Spring loaded triple V-ring sealing system ensures a leakproof seal at either high or low pressure and extends seal life
  • Full 360 rotational movement
  • Wide spacing between dual ball bearing raceways ensures greater load bearing capacity
  • Precision-machined design ensures alignment and years of trouble-free service
  • O-ring dust seal protects the ball races and seals chamber from outside elements
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison