Skip to content Skip to navigation menu
Dixon Valve & Coupling15020FXFAL00020

15020FXFAL00020

1-1/2" Style 20,FXF,Aluminum Swivel 316 Stainless Steel Ball Bearings
Item #118930175
  • 1-1/2" Style 20,FXF,Aluminum Swivel 316 Stainless Steel Ball Bearings
Dixon Valve & Coupling15020FXFAL00020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/2" Style 20,FXF,Aluminum Swivel 316 Stainless Steel Ball Bearings

applications

  • Used wherever a leak-proof swivel connection is needed in pipelines or in combination with hoses to eliminate hose twistingIndustries range from petroleum petrochemical refining mining distilling paint farm irrigation and fertilizing wastewater treatment plants and food and beverage process equipment Dixon s swivel joints are found in blending plants drum filling applications fluid and dry bulk transfer vacuum trucks oil and gas trucks and water trucks Larger swivels can be found in the steel industry marine bulk transfer and many more.

features

  • O-ring pressure seal ensures a leak-proof seal and smooth rotation with lower torque.Full 360 rotational movementWide spacing between dual ball bearing raceways ensures greater load bearing capacityPrecision-machined design ensures alignment and years of trouble-free serviceHydrostatic testing is performed on all swivels before shipmentO-ring dust seal protects the ball races and seals chamber from outside elements
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison