- Male Spud
- 2" Hose Inner Diameter
- "Boss" Washer Seal Design
- Plated Steel or Malleable Iron
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Coupling Style | Boss Washer Seal |
| Hose I.D. | 2 in |
| Component | Male Spud |
| Thread Type | NPT |
| Thread Size | 2 |
| Material | Plated Steel or Malleable Iron |
| Weight | 2.55 LB |

