- Coupling w/Female Spud
- 3" Hose Inner Diameter
- "Boss" Washer Seal Design
- Plated Steel or Malleable Iron
applications
- Manufacturing
features
- For use with Boss clamps
- Nonmetallic polymer seat
- Machined recess holds seat firmly in place
- Steam service up to 450 °F
- Non-corrosive
- Resists chemicals and steam
- Easy to seal
| Hose I.D. | 3 in |
| Material | Plated Steel or Malleable Iron |
| Component | Coupling with Female Spud |
| Coupling Style | Boss Washer Seal |
| Weight | 14.959 LB |

