- Aluminum Dixon Bayco Vapor Recovery
- Size 3"
- 125 psi Max Operation Pressure
| Seal Material | Buna-N |
| Coupling Type | Dixon Bayco Vapor Recovery |
| Operating Pressure [Max] | 125 psi |
| Connection Type | Vapor Recovery Coupler |
| Size Designation | 3 in |
| Material | Aluminum |
| Weight | 2.245 LB |

