- Aluminum Adapter Inlet
- Size 3"
| Size Designation | 3 in |
| Material | Aluminum |
| Fitting Description | Outlet Adapters and O-Ring |
| Connection Type | Adapter Inlet |
| Weight | 1.3 LB |
| Size Designation | 3 in |
| Material | Aluminum |
| Fitting Description | Outlet Adapters and O-Ring |
| Connection Type | Adapter Inlet |
| Weight | 1.3 LB |