- Zinc Aluminum Adapter x Female NPT Thread
- Size 4"
applications
- When fuel is delivered to the fuel station vapor recovery elbows are connected to the in-ground tank adapters The vapor adapter is threaded to the in-ground tank vapor outlet connection.
features
- With outlet poppet valves to prevent fuel vapors from escaping Poppet opens when vapor elbow is connected Low profile design
- Poppeted vapor collar at station vapor outlet
| Connection Type | Adapter x Female NPT Thread |
| Material | Zinc Aluminum |
| Size Designation | 4 in |
| Fitting Description | Vapor Recovery Adapter |
| Weight | 4.65 LB |

