
- Aluminum Vapor Cap
- Size 4"
applications
- To prevent contamination and fuel evaporation tank adapters are capped when not in use.
features
- Pad lockable
Size Designation | 4 in |
Material | Aluminum |
Type | Vapor Cap |
Weight | 1.57 LB |

Size Designation | 4 in |
Material | Aluminum |
Type | Vapor Cap |
Weight | 1.57 LB |