Skip to content Skip to navigation menu
Dixon Bayco Vapor Hose Coupling

VR4030CS-AL

Dixon Bayco Vapor Hose Coupling
Item #101931668
  • Aluminum Dixon Bayco Vapor Recovery
  • Size 4"
  • 100 psi Max Operation Pressure
Dixon Bayco Vapor Hose Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Dixon Bayco Vapor Recovery
  • Size 4"
  • 100 psi Max Operation Pressure
Coupling Type Dixon Bayco Vapor Recovery
Seal Material Buna-N
Connection Type Vapor Recovery Coupler
Size Designation 4 in
Material Aluminum
Operating Pressure [Max] 100 psi
Weight 3.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison