Skip to content Skip to navigation menu
Dixon Valve & CouplingUPPT150

UPPT150

U/L Play Pipe Tip
Item #105281521
  • Play Pipe Tip
  • 100 psi Operating Pressure
  • Male Thread 2 1/2" ODM x 12 TPI
Dixon Valve & CouplingUPPT150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Play Pipe Tip
  • 100 psi Operating Pressure
  • Male Thread 2 1/2" ODM x 12 TPI

applications

  • Often required in hydrant houses by Insurance Underwriters
Orifice Size 1 1/2 in
Operating Pressure [Max] 100 psi
Material Brass
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison