- Play Pipe
- 2 1/2" NST (NH) Thread
- 100 psi Operating Pressure
applications
- Often required in hydrant houses by Insurance Underwriters
| Size (text) | 2 1/2 in |
| Material | Brass |
| Orifice Size | 1 1/8 in |
| Cover Color | Red |
| Thread Type | NST (NH) |
| Operating Pressure [Max] | 100 psi |
| Weight | 8.56 LB |

