- End Stop
- 3/4" Tube O.D.
- 200 psi Max Working Pressure
- Forged Brass
features
- No soldering clamps unions or glue needed
- Integral tube liner for PEX installations
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
| End Types | Tubing |
| Fitting Type | End Stop |
| Tube O.D. | 3/4 in |
| Fitting Description | End Stop |
| No. of Ends | 1 |
| Style | Sharkbite® Push-Fit |
| Material | Forged Brass |
| Fitting Angle | Straight |
| Working Pressure [Max] | 200 psi |
| Connection Type | Tubing |
| Weight | 0.13 LB |

