- Straight Connector
- 3/4" Tube O.D.
- 3/4" (NPT) Female Thread
- 200 psi Max Working Pressure
- Forged Brass
features
- No soldering clamps unions or glue needed
- Integral tube liner required for PEX and PE-RT installations
- Easy to disconnect if needed
- Can be rotated after assembly for easier installation in tight spaces
| Fitting Type | Straight Connector |
| Thread Type | NPT |
| Fitting Description | Straight Connector |
| No. of Ends | 2 |
| Female Thread | 3/4 in NPT |
| Working Pressure [Max] | 200 psi |
| Tube O.D. | 3/4 in |
| Material | Forged Brass |
| End Types | Tubing & NPT |
| Temperature Range [Max] | 200 °F |
| Style | Sharkbite® Push-Fit |
| Connection Type | Tubing |
| Weight | 0.22 LB |

