- NPT Threaded Union
- 1 1/4" NPT End Size
- 125# Brass
| End Types | NPT |
| Material | 125# Brass |
| Fitting Angle | Straight |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| No. of Ends | 2 |
| End Size | 1 1/4 NPT(f) |
| Weight | 1.495 LB |
| End Types | NPT |
| Material | 125# Brass |
| Fitting Angle | Straight |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| No. of Ends | 2 |
| End Size | 1 1/4 NPT(f) |
| Weight | 1.495 LB |