- NPT Threaded Union
- 1" NPT End Size
- 125# Brass
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 1 NPT |
| Material | 125# Brass |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Weight | 1.032 LB |
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 1 NPT |
| Material | 125# Brass |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| Fitting Angle | Straight |
| Weight | 1.032 LB |