- Union for 1/2" Female Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| End Types | NPT |
| Female Pipe Size | 1/2 in |
| Fitting Angle | Straight |
| Temperature Range [Max] | 200 °F |
| Fitting Type | Union |
| Actual Fitting Type | Threaded Union |
| Material | CA360 Brass |
| Temperature Range [Min] | -60 °F |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| No. of Ends | 2 |
| Working Pressure [Max] | 300 psi |
| Material Specification | CA360 Brass |
| End Size | 1/2 NPT(f) |
| Weight | 0.47 LB |

