- NPT Threaded Union
- 1 1/2" NPT End Size
- 150# 316 Stainless Steel
| End Types | NPT |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| No. of Ends | 2 |
| Material | 150# 316 Stainless Steel |
| Fitting Angle | Straight |
| End Size | 1 1/2 NPT(f) |
| Weight | 1.51 LB |
| End Types | NPT |
| Style | NPT Threaded Union |
| Fitting Type | Union |
| No. of Ends | 2 |
| Material | 150# 316 Stainless Steel |
| Fitting Angle | Straight |
| End Size | 1 1/2 NPT(f) |
| Weight | 1.51 LB |