- NPT Threaded Union
- 1 1/4" NPT End Size
- 150#Iron
| Fitting Angle | Straight |
| Fitting Type | Union |
| Style | NPT Threaded Union |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Material | 150#Iron |
| Finish | Galvanized |
| No. of Ends | 2 |
| Weight | 1.79 LB |
| Fitting Angle | Straight |
| Fitting Type | Union |
| Style | NPT Threaded Union |
| End Types | NPT |
| End Size | 1 1/4 NPT(f) |
| Material | 150#Iron |
| Finish | Galvanized |
| No. of Ends | 2 |
| Weight | 1.79 LB |